Shop All Gate Valves
Legend Valve
1/2" S-414 BRONZE GATE VALVE
Mfr # 104-663
Zoro # G1786814
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Sweat x Sweat
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-663
- Zoro # G1786814
- UPC # 662545004747
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | Sweat x Sweat |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
1/2" S-414 Bronze Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf Nylon 3/8 in. D X 1/2 in. D Adapter (CBA3812BG1)
- LARSEN SUPPLY CO 03-3103 1.25 x 6 in. Threaded Lavatory Drain Tailpiece (661845)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 2-1/2 in Pipe Size (420025)
- LEGEND VALVE 1" PEX X 3/4" MNPT ADAPTER (460-762NL)
- LEGEND VALVE 3" T-420 QUICK OPENING GATE (104-416)
- LEGEND VALVE 1" T-400 NO LEAD GATE VALVE (104-465NL)
- LEGEND VALVE 2 T-416 RISING STEM GATE VALVE (104-618)
- LEGEND VALVE 1/2" S-400 NO LEAD GATE VALVE (104-473NL)
- LEGEND VALVE 1" T-414 BRONZE GATE VALVE (104-655)
- LEGEND VALVE 1-1/4" T-401 GATE VALVE (104-306)
- MILWAUKEE VALVE Gate Valve, 2 In., Bronze, Non-Rising Stem (UP105 2)
- Legend Valve Valves