Shop All Gate Valves
Legend Valve
1/2" S-408 NO LEAD GATE VALVE
Mfr # 104-723NL
Zoro # G1780085
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Sweat x Sweat
- Body Material Brass
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-723NL
- Zoro # G1780085
- UPC # 662545086163
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Description
1/2" S-408 No Lead Brass Economy Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 1/4" FNPT Galvanized Reducer (0811087410)
- KOHLER Mach Manual 0.125 Gpf Urinal Flushometer (80UM00D20-CP)
- KOHLER Escutcheon, 78050-CP (78050-CP)
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet (Z80000-XL-H60)
- LEGEND VALVE 4" T-415 GATE VALVE (104-511)
- LEGEND VALVE 3/4" T-408X CROSS HANDLE GATE (104-734)
- LEGEND VALVE 1/2 T416 RISING STEM GATE VLV (104-613)
- LEGEND VALVE 1-1/2 T-408X CROSS HANDLE GATE (104-737)
- LEGEND VALVE 1/2" S-400 GATE VALVE (104-473)
- LEGEND VALVE 1-1/4 S-400 NO LEAD GATE VALVE (104-476NL)
- LEGEND VALVE 3" T-301 CAST IRON GATE VALVE (116-103)
- Legend Valve Valves