Shop All Gate Valves
Legend Valve
1/2" S-401 GATE VALVE
Mfr # 104-403
Zoro # G1785405
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 200 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 104-403
- Zoro # G1785405
- UPC # 662545001722
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 200 CWP |
Description
1/2" S-401 Brass Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T/S-15 20 MESH SCREEN (900-093)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (G075SHXJ120)
- ROHL San Julio Filter Faucet In Unlacquered Brass (A1635LMULB-2)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/2 in, NPT (ZUSA-PF-10617)
- LEGEND VALVE 2" T-408 NO LEAD GATE VALVE (104-708NL)
- LEGEND VALVE 12" T-303 OSY CAST IRON GATE V (116-129)
- LEGEND VALVE 3" T-401 GATE VALVE (104-310)
- LEGEND VALVE 2 T-303 OSY CAST IRON GATE VLV (116-121)
- LEGEND VALVE 1-1/4" T-400 GATE VALVE (104-466)
- LEGEND VALVE 3/4" T-408 NO LEAD GATE VALVE (104-704NL)
- LEGEND VALVE 3/8" T-401 GATE VALVE (104-302)
- Legend Valve Gate Valves