Shop All Gate Valves
Legend Valve
1/2" S-400 NO LEAD GATE VALVE
Mfr # 104-473NL
Zoro # G1789185
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 200 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-473NL
- Zoro # G1789185
- UPC # 662545083025
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 200 CWP |
Description
1/2" S-400 No Lead Brass Compact Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/2"x25Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK112025)
- KOHLER 8 Traditional Round Rain Showerhead (13692-G-TT)
- BONOMI Electric Actuated, CS Butterfly Valve, 6" (ME8101-002-6)
- RECTORSEAL 3 " Dia., HDPE, Black Finish, Trap Seal, Drain Seal (97042)
- LEGEND VALVE 3/4" T-401 NO LEAD GATE VALVE (104-304NL)
- LEGEND VALVE 1-1/2" T-401 GATE VALVE (104-307)
- LEGEND VALVE 2-1/2 T-408 NO LEAD GATE VALVE (104-709NL)
- LEGEND VALVE 1" T-408 NO LEAD GATE VALVE (104-705NL)
- LEGEND VALVE 1" T-400 NO LEAD GATE VALVE (104-465NL)
- LEGEND VALVE 1-1/2" T-401 NO LEAD GATE VALV (104-307NL)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., Flange (2885-M 2)
- Legend Valve Gate Valves