Shop All Gate Valves
Legend Valve
1/2" S-400 GATE VALVE
Mfr # 104-473
Zoro # G1780128
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 200 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-473
- Zoro # G1780128
- UPC # 662545001951
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 200 CWP |
Description
1/2" S-400 Brass Compact Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Neoprene, Cover Gasket (8010G)
- LEGEND VALVE 3/4 x 8 T550 1/4 TURN FROST F (108-158A)
- MOEN Glyde 1H Lav Bl (6170BL)
- NIBCO 1-1/4" NOM C Copper Reducing Coupling with Stop (901 11/4)
- LEGEND VALVE 2" T-415 GATE VALVE (104-508)
- LEGEND VALVE 2-1/2 T-303 OSY CAST IRON GATE (116-122)
- LEGEND VALVE 5" T-301 CAST IRON GATE VALVE (116-105)
- LEGEND VALVE 1" S-401 NO LEAD GATE VALVE (104-405NL)
- LEGEND VALVE 1" T-408 NO LEAD GATE VALVE (104-705NL)
- LEGEND VALVE 1 T-416 RISING STEM GATE VALVE (104-615)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4308GR)
- Legend Valve Gate Valves