Shop All Ball Valves
Legend Valve
1/2" S-1001 BALL VALVE
Mfr # 101-043
Zoro # G1083795
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-043
- Zoro # G1083795
- UPC # 662545000138
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1/2" |
Details
Connection Type | Sweat x Sweat |
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Description
1/2" S-1001 Forged Brass Full Port Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Pans, Plastic, 24" Dia. (60091)
- WASTE KING Legend Garbage Disposer, EZ Mount, 1/3 HP (111)
- ADVANCE TABCO Soap Dispenser (7-PS-12)
- ZORO SELECT PVC Reducing 90 Degrees Elbow, Slip x Slip, 1 1/4 in x 1 in Pipe Size (406168)
- LEGEND VALVE 1/4" T-717 S.S. BALL VALVE (113-161)
- LEGEND VALVE 3/4" T-1004 FULL PORT BV NL (101-014NL)
- LEGEND VALVE 1-1/4 T730 IPS CARBON STEEL BV (113-226)
- LEGEND VALVE 1/2" T2005 NL MIPxPEX BALL VLV (101-590NL)
- LEGEND VALVE 1/2" T-720 C.S. BALL VALVE (113-203)
- LEGEND VALVE 1/2" S-1001 NO LEAD CXC FP BV (101-043NL)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 3/4", CPVC/FPM, Full Port, Drilled, S/T, Vented (TBH2075ASTV0Z00)
- Legend Valve Ball Valves