Shop All Hydronic Heaters and Accessories
Legend Valve
1/2" REAR MOUNT 60-280 3" PROB
Mfr # 800-683
Zoro # G3042410
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 0-75 PSI
- Size 1/2", 3" Probe
- Connection Type MNPT- Rear Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-683
- Zoro # G3042410
- UPC # 662545069067
- Country of Origin China
- Category Hydronic Heaters and Accessories
Dimensions
Size | 1/2", 3" Probe |
Details
Standards | 0-75 PSI |
Connection Type | MNPT- Rear Mount |
Description
Rear Mount Extend Probe Temperature and Pressure Gauge 1/2" MPNT, 3" Probe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Reflector (CRK00007)
- SENSUS Diaphragm, for 243 - 12 12" (143-16-150-00)
- PORTACOOL Motor Control, Jetstream 260 Series (PARCTLJ26000)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR17)
- LEGEND VALVE ADPT 1-1/4 SWT PR FOR BODY B (800-876S)
- LEGEND VALVE M-8330 MFLD PORT CAP (833-141)
- LEGEND VALVE 3/4 T-WELL TEMP GAU 60-280 3"F (800-654)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- LEGEND VALVE 1/2" BACK MOUNT T & P GAUGE (800-663)
- LEGEND VALVE EP END PLUG-PAIR (810-102)
- DAYTON Hydronic Unit Heater, 14-1/8 In. W (5PV57)
- Legend Valve Hydronic Heaters and Accessories