Shop All Sillcocks
Legend Valve
1/2" R674 NO LEAD CxC SILLCOCK
Mfr # 107-584NL
Zoro # G1762244
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 200 CWP
- Size 1/2"
- Pipe Size 1/2"
- Connection Type Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-584NL
- Zoro # G1762244
- UPC # 662545108803
- Country of Origin Italy
- Category Sillcocks
Dimensions
Size | 1/2" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 200 CWP |
Connection Type | Sweat |
Description
1/2" R674 No Lead C x C Brass Sillcock Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Toilet Bowl Ring, Jumbo, Wax, 3in-4in (90241)
- STERLING Sink Clip, Stainless Steel, For: 147084NA, 114044NA Sinks (1150001)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038058)
- K2 PUMPS Lead Free 2' Frost Proof Yard Hydrant, Overall Length: 4.25' (AWP00001K-2)
- LEGEND VALVE 1/2" X 4" T-552 F.F SILLCOCK (108-121)
- LEGEND VALVE 1/2" T-628 CELCON SILLCOCK (202-573)
- LEGEND VALVE 1/2 S-541 NO LEAD SILLCOCK (107-184NL)
- LEGEND VALVE 1/2" T-545 IPS SILLCOCK (107-403)
- LEGEND VALVE 3/4" T-514PNL SILLCOCK - F1807 (107-180PNL)
- LEGEND VALVE 1/2" R674 CxC SILLCOCK (107-584)
- WOODFORD MANUFACTURING Frost Proof Dual Sillcock, Hot/Cold 6 In (22CP-6)
- Legend Valve Sillcocks