Shop All Compression Tube Fittings
Legend Valve
1/2" PVC SCHEDULE 40 UNION
Mfr # 204-193
Zoro # G1107078
original price:
$3.29
12% off
new price: $2.89
/ea
Sold in multiples of 5 for $14.45
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2"
- Standards 150 p.s.i. @ 73°F
- Connection Type Solvent x Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 204-193
- Zoro # G1107078
- UPC # 662545031248
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Size | 1/2" |
Details
Standards | 150 p.s.i. @ 73°F |
Connection Type | Solvent x Solvent |
Description
1/2" PVC Schedule 40 Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3/4" FNPT Galvanized Reducer (0811089606)
- EAGLE GROUP Drainboard, 430SS, 24x18x3 3/4 In, LxWxH (24" x 18" RRDEDB)
- DANCO Toilet Repait Kit (9D00088286)
- WINGITS Curved Shower Rod, Satin, 60In, 6 Proj, PK6 (WOCONSN5REN)
- LEGEND VALVE 1-1/4" GAL. COMP. COUPLING (303-106)
- LEGEND VALVE 2" PVC SCHEDULE 40 UNION (204-198)
- LEGEND VALVE 2" CTS BRASS COMP. COUPLING (303-129)
- LEGEND VALVE 1-1/2" SOLV. PVC SHED.80 UNION (204-177)
- LEGEND VALVE 2-1/2" PVC COMP. COUPLING (204-109)
- LEGEND VALVE 2" SOLVENT PVC SHED.80 UNION (204-178)
- PARKER 1/2" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169CA-8-4)
- Legend Valve Tube Fittings