Shop All Compression Tube Fittings
Legend Valve
1/2 PVC EXPANSION REPAIR COUP
Mfr # 204-143
Zoro # G1100936
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 CWP @ 73°F
- Size 1/2"
- Connection Type Spigot x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 204-143
- Zoro # G1100936
- UPC # 662545043432
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Size | 1/2" |
Details
Standards | 150 CWP @ 73°F |
Connection Type | Spigot x Socket |
Description
1/2 PVC Expansion Repair Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF CS Valve, 1/2" SAE, 7250 PSI Max (BBV-2-U08-8001-M)
- ACP CeilingMax 2' Cross Tee (129-00)
- ZORO SELECT 1/2" FNPT 304 SS Half Coupling (40HC111N012)
- PROSOURCE Drain Tape Flat 1/4In X 25Ft (DC00006-25)
- LEGEND VALVE 2" CTS BRASS COMP. COUPLING (303-129)
- LEGEND VALVE 3/4" PVC SCHEDULE 40 UNIONS (204-194)
- LEGEND VALVE 2" PVC COMPRESSION COUPLING (204-108)
- LEGEND VALVE 2-1/2" PVC COMP. COUPLING (204-109)
- LEGEND VALVE 1" SOLVENT PVC SHED.80 UNION (204-175)
- LEGEND VALVE 3/4" GALVANIZED COMP. COUPLING (303-104)
- PARKER Run Tee, Zinc Pltd Steel, CompxM, 1/4In (4-4-4 RBU-S)
- Legend Valve Tube Fittings