Shop All Push-to-Connect Tube Fittings
Legend Valve
1/2" PUSH FIT x MNPT ELBOW
Mfr # 456-073NL
Zoro # G1771247
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 200 CWP, 250° F, ASSE 1061
- Connection Type Push x MNPT
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 456-073NL
- Zoro # G1771247
- UPC # 662545105925
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1/2" |
Details
Standards | 200 CWP, 250° F, ASSE 1061 |
Connection Type | Push x MNPT |
Description
1/2” InstaLoc II No Lead, DZR Forged Brass Push Fit x MNPT Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIORENTINI 31052-2Bs 31052 3/4" Balanced (31052-2BS)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2634101.020)
- DELTA Single Handle Bathroom Faucet (559HA-BL-DST)
- ZORO SELECT PVC 90 Degree Long Sweep Street Elbow, Spigot x Hub x Hub, 3 in Pipe Size (06063)
- LEGEND VALVE 1/2" SMART CLICK ELBOW (465-203)
- LEGEND VALVE 1/2 PUSH FIT x MNPT TEE (456-170NL)
- LEGEND VALVE 1/2" SMART CLICK COUPLING (465-223)
- LEGEND VALVE 3/8" PUSH STRAIGHT TURN-N-LOC (465-080)
- LEGEND VALVE 3/8 PUSH x MPT STRAIGHT TURN-N (465-076)
- LEGEND VALVE 1" SMART CLICK ELBOW (465-205)
- SHARKBITE FM CNNCTR EVOPEX 1/2X1/2"" (K072A)
- Legend Valve Tube Fittings