Shop All Push-to-Connect Tube Fittings
Legend Valve
1/2 PUSH FIT X FNPT SWIVEL ELB
Mfr # 465-020
Zoro # G1791985
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061
- Connection Type Push x FNPT
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 465-020
- Zoro # G1791985
- UPC # 662545096322
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1/2" |
Details
Standards | 250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061 |
Connection Type | Push x FNPT |
Description
1/2” Turn-n-Loc Swivel Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52401)
- DIXON EZ Cam and Groove Coupler Weld, 3", SS (RDWSP300EZ)
- WATCO 1.865" Overall Dia. x 11.5" Threads x 1.25" Innovator Overflow and Push Pull Bath Closure, Chrome (91100-PP-CP)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Anti-Siphon Sillcock (17P-10-MH)
- LEGEND VALVE 3/4" LEGEND SMART CLICK COUPLI (465-225)
- LEGEND VALVE 3/4 PUSH FIT x MNPT TEE (456-171NL)
- LEGEND VALVE 3/4 x 3/4 x1/2 SMART CLICK TEE (465-215)
- LEGEND VALVE 3/4x1/2 MNPT SMART CLICK ADPTR (465-248)
- LEGEND VALVE 1/2 SMART CLICK MNPT ADAPTER (465-243)
- LEGEND VALVE 3/8 x 3/8 PUSH FIT MALE ELBOW (465-104)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 1/8" Male BSPP (G) (PC06-G01)
- Legend Valve Push-to-Connect Tube Fittings