Shop All Push-to-Connect Tube Fittings
Legend Valve
1/2" PUSH FIT x FNPT ELBOW
Mfr # 456-063NL
Zoro # G1784145
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Push x FNPT
- Standards 200 CWP, 250° F, ASSE 1061
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 456-063NL
- Zoro # G1784145
- UPC # 662545105895
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1/2" |
Details
Connection Type | Push x FNPT |
Standards | 200 CWP, 250° F, ASSE 1061 |
Description
1/2” InstaLoc II No Lead, DZR Forged Brass Push Fit x FNPT Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 11" CHROME NIPPLE NL (311-055CNL)
- SHARKBITE SharkBite 4791810 0.5 x Push x 0.5 in. Push End Stop (4791810)
- PROSOURCE Coupling Black Merchant 1In (BSC 25)
- ZURN 1-1/2" X 24" FLUSH TUBE/VACUUM BREAKER L/NUT-RB (P6000-3-A-RB)
- LEGEND VALVE 3/4x1/2 MNPT SMART CLICK ADPTR, PK30 (465-248B)
- LEGEND VALVE 3/4x1/2 MNPT SMART CLICK ADPTR (465-248)
- LEGEND VALVE 1/2" PUSH FIT ELBOW (465-046)
- LEGEND VALVE SMART CLICK SQUARE BUDDY (465-999)
- LEGEND VALVE 1/2 PUSH FIT x 1/4 OD D.E. TEE (456-153NL)
- LEGEND VALVE 1/2" TURN-N-LOC (465-083)
- SHARKBITE Sb Thread Fauct Cont Lf (U3525LFA)
- Legend Valve Tube Fittings