Shop All Push-to-Connect Tube Fittings
Legend Valve
1/2 PUSH FIT X FNPT BR SWIVEL
Mfr # 465-035
Zoro # G1777206
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061
- Connection Type Push x FNPT
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 465-035
- Zoro # G1777206
- UPC # 662545096414
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1/2" |
Details
Standards | 250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061 |
Connection Type | Push x FNPT |
Description
1/2” Turn-n-Loc FNPT Swivel Coupl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEXLOCK PEX BYPASS VALVE 1/2"" (30910)
- ITW ITW 860 Pipe Insulation, ID, 2 gal., White (860)
- JONES STEPHENS Tub-Shwr Ceramic Stem F/Harden Hot (C07624)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 160 (82903)
- LEGEND VALVE 1/2" SMART CLICK COUPLING, PK30 (465-223B)
- LEGEND VALVE 1/2" SMART CLICK ELBOW (465-203)
- LEGEND VALVE 1/2" SMART CLICK ELBOW, PK30 (465-203B)
- LEGEND VALVE 3/8 x 3/8 PUSH FIT MALE ADAPTE (465-093)
- LEGEND VALVE 1/4 x 7/16-24 PUSH FIT FCT ADP (465-116)
- LEGEND VALVE 1/2" PUSH FIT ELBOW (456-053NL)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-12-8)
- Legend Valve Tube Fittings