Shop All Push-to-Connect Tube Fittings
Legend Valve
1/2 PUSH FIT x 1/4 OD COMP TEE
Mfr # 456-155NL
Zoro # G1767275
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 200 CWP, 250° F, ASSE 1061
- Connection Type Push x Comp
- Size 1/2" x 1/2" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 456-155NL
- Zoro # G1767275
- UPC # 662545116884
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1/2" x 1/2" x 1/4" |
Details
Standards | 200 CWP, 250° F, ASSE 1061 |
Connection Type | Push x Comp |
Description
1/2” x 1/2” x 1/4” InstaLoc II No Lead, DZR Forged Brass Tee with Icemaker Connection Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cimarron Ch Eb 16 Rev 360 2-Pc Tlt, Rh (31620-RA-0)
- LEGRIS Metric Push-to-Connect Fitting (3107 04 00)
- OWENS CORNING 1-1/2" thick 8" ID tube with ASJ (722585)
- ELKAY Lustertone Sink, SS, LR25211, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR25211)
- LEGEND VALVE 3/8" PUSH FIT ELBOW (465-121)
- LEGEND VALVE 1 PUSH FIT x 3/4 MNPT ADAPTER (456-756NL)
- LEGEND VALVE 3/8 PUSH x MPT STRAIGHT TURN-N (465-076)
- LEGEND VALVE 3/4'PUSH FIT x 1/4 OD COMP TE (456-157NL)
- LEGEND VALVE 1/2 PUSH FIT x 1/4 OD D.E. TEE (456-153NL)
- LEGEND VALVE 1" PUSH FIT SLIP COUPLING (456-505NL)
- LEGEND VALVE 1/2 PUSH FIT X FNPT SWIVEL ELB (465-020)
- Legend Valve Push-to-Connect Tube Fittings