Shop All Push-to-Connect Tube Fittings
Legend Valve
1/2" PUSH FIT ELBOW
Mfr # 465-046
Zoro # G1763879
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061
- Connection Type Push x Push
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 465-046
- Zoro # G1763879
- UPC # 662545096445
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1/2" |
Details
Standards | 250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061 |
Connection Type | Push x Push |
Description
1/2” Turn-n-Loc Push Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT 304 SS Hex Head Plug (40HP112N018)
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 FIP (22N599)
- WATTS Dual Check Valve, Bronze, FNPT Union, 3/4 in (9D-M2-3/4)
- ZORO SELECT 1-1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (587-480)
- LEGEND VALVE SMART CLICK SQUARE BUDDY (465-999)
- LEGEND VALVE 1/2 PUSH FIT X FNPT BR SWIVEL (465-035)
- LEGEND VALVE 1/2 SMART CLICK MNPT ADAPTER, PK40 (465-243B)
- LEGEND VALVE 3/8 x 3/8 PUSH FIT MALE ELBOW (465-104)
- LEGEND VALVE 1" PUSH FIT SLIP COUPLING (456-505NL)
- LEGEND VALVE 1" PUSH FIT x FNPT ELBOW (456-065NL)
- NORGREN Push-to-Connect Hex Adapter, 1/4 in Tube Size, PBT, White, 10 PK (M24250410)
- Legend Valve Tube Fittings