Shop All Push-to-Connect Tube Fittings
Legend Valve
1/2" PUSH FIT COUPLING
Mfr # 465-054
Zoro # G1763897
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061
- Connection Type Push x Push
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 465-054
- Zoro # G1763897
- UPC # 662545096469
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1/2" |
Details
Standards | 250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061 |
Connection Type | Push x Push |
Description
1/2” Turn-n-Loc Push Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Crimp Ring Pex Pro 1/2In 10Pk (APXCR12LT)
- FLUIDMASTER PANEL ACCESS CLMPON14X14 (AP-1414)
- SPENCE Repair Kit, 3/4 in. (07-07748-00)
- CHICAGO FAUCET Unit (386-XSLOCJKNF)
- LEGEND VALVE 1/2" PUSH FIT ELBOW (456-053NL)
- LEGEND VALVE 1/4" PUSH FIT TEE (465-110)
- LEGEND VALVE 3/4 x 3/4 x1/2 SMART CLICK TEE, PK15 (465-215B)
- LEGEND VALVE 3/8" PUSH FIT TEE (465-111)
- LEGEND VALVE SMART CLICK SQUARE BUDDY (465-999)
- LEGEND VALVE 3/4" PUSH FIT ELBOW (456-054NL)
- LEGEND VALVE 3/4" SMART CLICK ELBOW (465-204)
- Legend Valve Push-to-Connect Tube Fittings