Shop All Push-to-Connect Tube Fittings
Legend Valve
1/2" PUSH FIT COUPLING
Mfr # 456-523NL
Zoro # G1763416
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 200 CWP, 250° F, ASSE 1061
- Connection Type Push
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 456-523NL
- Zoro # G1763416
- UPC # 662545106175
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1/2" |
Details
Standards | 200 CWP, 250° F, ASSE 1061 |
Connection Type | Push |
Description
1/2” Insta-Loc II No Lead, DZR Forged Brass Push Fit Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Branch Tee, Brass, 3/4 x 3/8 x 3/4 in, FNPT (ZUSA-PF-10467)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1/2 in x 3/8 in Pipe Size (436073)
- LEGEND VALVE 1/4 x 7/16-24 PUSH FIT FCT ADP (465-116)
- LEGEND VALVE 3/4" SMART CLICK TEE (465-216)
- LEGEND VALVE 3/4" SMART CLICK MNPT ADAPTER (465-245)
- LEGEND VALVE 1/4" PUSH FIT COUPLING (465-140)
- LEGEND VALVE 1/2 PUSH FIT x MNPT TEE (456-170NL)
- LEGEND VALVE 3/8 x 1/4 PUSH FIT MALE ADAPTE (465-092)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 08 10WP2)
- Legend Valve Tube Fittings