Shop All Manifolds
Legend Valve
12 PORT 1" PRECISION MANIFOLD
Mfr # 8200-10-12
Zoro # G1801030
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type 12 Port Manifold
- Includes Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 8200-10-12
- Zoro # G1801030
- UPC # 662545068077
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1" |
Details
Item | Supply and Return Isolation Valve |
Connection Type | 12 Port Manifold |
Includes | Mounting Bracket |
Description
M-8200 Precision 1" Brass Bar 12 Port, Supply and Return Isolation Valves, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- JASON INDUSTRIAL 1/2X23 Kevlar V-Belt (MXV4-230)
- DYNABRADE Idler Arm (11008)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-03-SL00B)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- LEGEND VALVE 1/2" MANIFOLD CONNECTOR-PAIR (800-143)
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- LEGEND VALVE 5/8" MFLD COMP TUBE CONNECTOR (800-144C)
- PNEUMADYNE Manifold, Plastic, NPT, 3/8 In., 7-3/8 In. L (M20-250-8-PPN)
- Legend Valve Pneumatic Valves