Shop All Manifolds
Legend Valve
12 PORT 1" PREC MFLD W/ADAPTER
Mfr # 8200P-10-12
Zoro # G1846619
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 1"
- Connection Type 12 Port Manifold
- Includes Integrated Adapter Valve; Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 8200P-10-12
- Zoro # G1846619
- UPC # 662545068114
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1" |
Details
Item | Manifold |
Material of Construction | Brass |
Connection Type | 12 Port Manifold |
Includes | Integrated Adapter Valve; Mounting Brackets |
Description
M-8200P Precision Manifold with Integrated Adapter Valves 1" Brass Bar 12 Port, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Amflo AMF4-25D .25 - .25 X 25ft. Recoil Hose (AMF4-25D)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- STANDARD IGNITION Manifold Air Tube, At142 (AT142)
- COXREELS Hose Roller Guide, For 1/4 to 3/4 ID Hose (1728-1)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- LEGEND VALVE 5 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-5)
- Legend Valve Pneumatic Valves