Shop All Manifolds
Legend Valve
12 PORT 1-1/4" MFLD W/ADAPTER
Mfr # 8200P-14-12
Zoro # G1840294
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 1-1/4"
- Connection Type 12 Port Manifold
- Includes Integrated Adapter Valve; Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 8200P-14-12
- Zoro # G1840294
- UPC # 662545066318
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1-1/4" |
Details
Item | Manifold |
Material of Construction | Brass |
Connection Type | 12 Port Manifold |
Includes | Integrated Adapter Valve; Mounting Brackets |
Description
M-8200P Precision Manifold with Integrated Adapter Valve 1-1/4" Brass Bar 12 Port, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 1 7/16" Bore Diameter, 3/8 x 3/16 Keyway (L100-1-7-16)
- ARO Valve, Cat Series, CAT33S-024-D (CAT33S-024-D)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-7/16 In (Q1X1 7/16)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00" OD (CA0500X050)
- LEGEND VALVE 7 PORT 1" PREC MFLD W/ADAPTER (8200P-10-7)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- LEGEND VALVE M-8200 ACTUATOR 4-WIRE (800-200)
- LEGEND VALVE 5 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-5)
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- LEGEND VALVE 5 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- ARO Manifold, 4 Station (M34M04-04)
- Legend Valve Pneumatic Valves