Shop All Polyethylene Tubing
Legend Valve
1/2" PERT TUBE 500 FT COIL
Mfr # 500-12-500
Zoro # G2010227
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Size 1/2"
- Connection Type 500' Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 500-12-500
- Zoro # G2010227
- UPC # 662545118024
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 1/2" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 500' Coil |
Description
HyperPure Bi-Modal PE-RT Tube 1/2" x 500' Coil Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYU2)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (802-1000XKABCP)
- PROSOURCE Flex Coupling 6X4 (FC56-64)
- LEGEND VALVE 3/8" OD DISHWASHER TUBE-100 FT (501-38-100)
- LEGEND VALVE 1/4" OD ICE MAKER TUBING-25FT (501-14-25)
- LEGEND VALVE 1-1/2" PERT TUBE 300 FT COIL (500-112-300)
- LEGEND VALVE 3/4" PERT TUBE 300 FT COIL (500-34-300)
- LEGEND VALVE 2" PERT TUBE 300 FT COIL (500-20-300)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL (500-12-300)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- Legend Valve Tubing