Shop All Polyethylene Tubing
Legend Valve
1/2" PERT TUBE 100 FT COIL RED
Mfr # 500-12-100R
Zoro # G2010358
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Size 1/2"
- Connection Type 100' Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 500-12-100R
- Zoro # G2010358
- UPC # 662545117980
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 1/2" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 100' Coil |
Description
HyperPure Bi-Modal PE-RT Tube 1/2" x 100' Coil Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER HEX BUSHNG 1-1/4 in.X3/4 in. (310B-11434)
- AMERICAN STANDARD Deep Soak Max Drain, Arctic (1599205.011)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (32H969)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3/4 In (1150075EG)
- LEGEND VALVE 1/4" OD ICE MAKER KIT -25FT (501-14-25K)
- LEGEND VALVE 1/2" PERT TUBE 500 FT COIL RED (500-12-500R)
- LEGEND VALVE 1/2" PERT TUBE 500 FT COIL (500-12-500)
- LEGEND VALVE 3/4" PERT 100 FT COIL BLUE (500-34-100B)
- LEGEND VALVE 1/4" OD ICE MAKER TUBING-25FT (501-14-25)
- LEGEND VALVE 1" PERT TUBE 100 FT COIL (500-10-100)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 1000', Yellow (PE14DY)
- Legend Valve Polyethylene Tubing