Shop All Polyethylene Tubing
Legend Valve
1/2" PERT TUBE 100 FT COIL
Mfr # 500-12-100
Zoro # G2009317
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2"
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Connection Type 100' Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 500-12-100
- Zoro # G2009317
- UPC # 662545117966
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 1/2" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 100' Coil |
Description
HyperPure Bi-Modal PE-RT Tube 1/2" x 100' Coil Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Vacuum Breaker, 3/4 In., FNPT, 125 psi (38LF10401)
- MOEN Waste_Assembly (40025BN)
- ZURN Single Post Sensor Faucet (Z6933-TMV-1)
- HYDRA-ZORB Insulation Clamp, 7/8" OD x 1/2" Wall, 7-Series for Elastomeric (724087)
- LEGEND VALVE 3/8" PERT TUBE 100 FT COIL NAT (500-38-100)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL RED (500-12-300R)
- LEGEND VALVE 1" PERT TUBE 100 FT COIL (500-10-100)
- LEGEND VALVE 1" PERT TUBE 300 FT COIL (500-10-300)
- LEGEND VALVE 1" PERT TUBE 500 FT COIL BLUE (500-10-500B)
- LEGEND VALVE 1-1/2" PERT TUBE 300 FT COIL (500-112-300)
- CRESLINE CRESLINE 18205 High-Density Pipe, 3/4 in, 125 psi, Black (18205)
- Legend Valve Polyethylene Tubing