Shop All Polyethylene Tubing
Legend Valve
1/2" PERT 500 FT COIL BLUE
Mfr # 500-12-500B
Zoro # G2010260
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Size 1/2"
- Connection Type 500' Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 500-12-500B
- Zoro # G2010260
- UPC # 662545118031
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 1/2" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 500' Coil |
Description
HyperPure Bi-Modal PE-RT Tube 1/2" x 500' Coil Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Flame Sensor with Wiring Harness (903600)
- TYGON Tubing, Clear, 7/16 In. Inside Dia, 50 ft. (ACF00032)
- LEGEND VALVE 2" T-6802NL PRV BODY ONLY_BR (112-028NL)
- SANI-LAV 21 1/2 in W x 21 in L x 45 1/5 in H, Floor Mount, Utility Sink (U18182)
- LEGEND VALVE 3/8" OD DISHWASHER KIT-25FT (501-38-25K)
- LEGEND VALVE 1-1/2" PERT TUBE 300 FT COIL (500-112-300)
- LEGEND VALVE 1" PERT TUBE 100 FT COIL BLUE (500-10-100B)
- LEGEND VALVE 1/2" PERT 100 FT COIL BLUE (500-12-100B)
- LEGEND VALVE 1/4" OD ICE MAKER TUBING-25FT (501-14-25)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL RED (500-12-300R)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3381)
- Legend Valve Tubing