Shop All Polyethylene Tubing
Legend Valve
1/2" PERT 300 FT COIL BLUE
Mfr # 500-12-300B
Zoro # G2010184
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2"
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Connection Type 300' Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 500-12-300B
- Zoro # G2010184
- UPC # 662545118000
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 1/2" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 300' Coil |
Description
HyperPure Bi-Modal PE-RT Tube 1/2" x 300' Coil Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1" Bulkhead Fitting, FNPT x FNPT (8172-010)
- ALLPOINTS Drain Grate, Floor, Sq, 4-5/8" For Zurn Industries, Llc (1021169)
- ZURN 1" 710 Pressure Vacuum Breaker Assembly (1-710)
- SMITH-COOPER 1" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385012050)
- LEGEND VALVE 1/2" PERT 100 FT COIL BLUE (500-12-100B)
- LEGEND VALVE 1/2" PERT TUBE 500 FT COIL RED (500-12-500R)
- LEGEND VALVE 1/2" PERT TUBE 100 FT COIL (500-12-100)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL RED (500-12-300R)
- LEGEND VALVE 3/8" OD DISHWASHER KIT-25FT (501-38-25K)
- LEGEND VALVE 2" PERT TUBE 300 FT COIL (500-20-300)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- Legend Valve Tubing