Shop All Bronze Pipe Fittings
Legend Valve
1/2" NO LEAD BRONZE CROSS
Mfr # 310-203NL
Zoro # G1770790
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Connection 1/2 in
- Fitting Connection Type FNPT
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-203NL
- Zoro # G1770790
- UPC # 662545089201
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1/2" |
Details
Item | Cross |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Connection | 1/2 in |
Fitting Connection Type | FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1/2" Threaded No Lead Cast Bronze Cross, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Trim Repair Part Faucet, Stainless (RP37901SS)
- LEGEND VALVE 1/4" GALV. 45 STREET ELBOW (352-061)
- T&S BRASS Cold Index 4" Wrist Blade Handle, Chrome Plated Brass (B-WH4C)
- ZORO SELECT 4" FNPT x MNPT Galvanized 45 Degree Street Elbow (2WJ19)
- LEGEND VALVE 2" T4100NL FL x MIP COUPLING (313-008NL)
- LEGEND VALVE 1/8" BRONZE SQ HD PLUG NO LEAD (310-180NL)
- LEGEND VALVE 1 x 3/4 T4351 NO LEAD COM XCOM (313-160NL)
- LEGEND VALVE 2 T4351 NO LEAD COMP X COMP UN (313-158NL)
- LEGEND VALVE 3/8" X 1/4" CHROME HEX BUSHING (310-472CP)
- LEGEND VALVE 1 X 3/4 T4441NL PAKXPAKXPAK TE (313-397NL)
- LEGEND VALVE 1" T4440NL PAK X PAK X M TEE (313-385NL)
- Legend Valve Bronze Pipe Fittings