Shop All Press-Fit Tube Fittings
Legend Valve
1/2 NL PRESSxFIP DROPEAR ELBO
Mfr # 450-803P
Zoro # G1102850
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1/2"
- Connection Type Press x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-803P
- Zoro # G1102850
- UPC # 662545126210
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1/2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x FNPT |
Description
1/2" No Lead, DZR Forged Brass Press x FNPT Drop Ear Ebow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Pressure Relief Valve; 150 PSI ASME (PXCM136-0005)
- APOLLO EXPANSION PEX 1/2 in. Chromed Brass PEX-A Barb x 3/8 in. Compression Dual Outlet Quarter-Turn Angle Stop Valve (EPXVT123838C)
- AEROFLEX 3-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (236-AC41838)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300048012000)
- LEGEND VALVE 1-1/2" 90 ELBOW PRESS x MNPT (450-145P)
- LEGEND VALVE 3/4x1/2 PRESS RED COUPLING (450-529P)
- LEGEND VALVE 1-1/2" PRESS COUPLING w/ STOP (450-507P)
- LEGEND VALVE 1-1/2" COPPER PRESS TEE (450-157P)
- LEGEND VALVE 1-1/4"NL PRESS x F1807 ADAPTER (450-856P)
- LEGEND VALVE 3/4" NL PRESS x FNPT TEES (450-894P)
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (25040)
- Legend Valve Tube Fittings