Shop All Hydronic Coils
Legend Valve
1/2" LEGEND PEX -BAR-300FT
Mfr # 850-133
Zoro # G3042648
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Capacity 0.0096 gal/ft
- Tube Outside Dia. 1/2 in
- Tube Material Polymer
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 850-133
- Zoro # G3042648
- UPC # 662545067704
- Country of Origin Italy
- Category Hydronic Coils
Dimensions
Tube Outside Dia. | 1/2 in |
Size | 1/2" |
Details
Item | PEX Tubing with Oxygen Barrier |
Flow Capacity | 0.0096 gal/ft |
Tube Material | Polymer |
Description
PEX Tubing with Oxygen Barrier, 300 feet, 15 lbs. Capacity 0.0096 gal./ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES O-Ring, PK5 (P90010)
- ALLANSON Transformer/Ignitor Tester (SC-2100)
- BELIMO Mounting Bracket, Multi - Act, Gm/Am/Sm/Af (ZG-102)
- XPOWER AP-2000 Air Purifier System HEPA-300-WB Stage 3 HEPA Filter (HEPA-300-WB)
- LEGEND VALVE 3/4" LEGEND PEX-BAR-100FT (850-151)
- LEGEND VALVE 1/2" LEGEND PEX-BAR-1000FT (850-139)
- PRECISION COILS Heat Coil, 375cfm, 2.0gpm, 6x6-1/8x12-3/8" (SP102612N)
- PRECISION COILS Heating Coil, 450cfm, 2.8gpm, 4x11x14" (W102912N)
- PRECISION COILS Heating Coil, 375cfm, 0.9gpm, 4x8x14" (W101612N)
- PRECISION COILS Heating Coil, 1200cfm, 7.6gpm, 4x14x26" (W1021224N)
- PRECISION COILS Heating Coil, 1500cfm, 5.0gpm, 4x17x26" (W1011524N)
- Legend Valve Hydronic Coils