Shop All Hydronic Coils
Legend Valve
1/2" LEGEND PEX-BAR-1000FT
Mfr # 850-139
Zoro # G3042900
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Capacity 0.0096 gal/ft
- Tube Material Polymer
- Tube Outside Dia. 1/2 in
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 850-139
- Zoro # G3042900
- UPC # 662545067728
- Country of Origin Italy
- Category Hydronic Coils
Dimensions
Tube Outside Dia. | 1/2 in |
Size | 1/2" |
Details
Item | PEX Tubing with Oxygen Barrier |
Flow Capacity | 0.0096 gal/ft |
Tube Material | Polymer |
Description
PEX Tubing with Oxygen Barrier, 1000 feet, 50 lbs. Capacity 0.0096 gal./ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS BEST Hood Vent Dryer Offset Alum (010155)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 14,000 BtuH (KCS14A10)
- AMERI-VENT Kit, 3" Dia. (3EK)
- DAYTON Spark Plug (3631000900)
- LEGEND VALVE 3/4" LEGEND PEX-BAR-100FT (850-151)
- LEGEND VALVE 1/2" LEGEND PEX -BAR-300FT (850-133)
- PRECISION COILS Heating Coil, 1200cfm, 7.6gpm, 4x14x26" (W1021224N)
- PRECISION COILS Heat Coil, 1200cfm, 7.6gpm, 6x12-1/8x24-3/8 (SP1021224N)
- PRECISION COILS Heating Coil, 1500cfm, 5.0gpm, 4x17x26" (W1011524N)
- PRECISION COILS Heat Coil, 1800cfm, 6x18-1/8x24-3/8" (SP1021824N)
- PRECISION COILS Heating Coil, 600cfm, 1.8gpm, 4x14x14" (W1011212N)
- Legend Valve Hydronic Coils