Shop All Bronze Pipe Fittings
Legend Valve
1/2 IPS NO LEAD COMPANION FLGE
Mfr # 310-243NL
Zoro # G1792929
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2"
- Standards Class 150, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Connection Type FNPT Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-243NL
- Zoro # G1792929
- UPC # 662545083810
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1/2" |
Details
Standards | Class 150, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | FNPT Flange |
Description
1/2" Threaded No Lead Cast Bronze FNPT Companion Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL UNION GRND JOINT 2"" GALV (8700163655)
- COLDER Coupler, Push In, Acetal, White (APCD13006SH)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- LEGEND VALVE 1" X 1/8" X 1" BASEBOARD TEE (302-254)
- LEGEND VALVE 1" CTS PACK-JOINT NUT (313-515)
- LEGEND VALVE 3/4 T4412NL IPS-PAK x MIP 1/4B (313-339NL)
- LEGEND VALVE 2 T4300 NO LEAD PAK X MIP COU (313-208NL)
- LEGEND VALVE 2" 45 BRONZE ST ELBOW NO LEAD (310-068NL)
- LEGEND VALVE 2-1/2" BRONZE COUPLING NO LEAD (310-089NL)
- SMITH-COOPER Hex Bushing, 3"x2-1/2", 125, Brz Nl (4385003530)
- Legend Valve Fittings