Shop All Galvanized Pipe Fittings
Legend Valve
1/2" GALV. INSERT COUPLING
Mfr # 312-313
Zoro # G1788747
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP, Naturally Lead Free
- Size 1/2"
- Connection Type Insert x Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-313
- Zoro # G1788747
- UPC # 662545016719
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 1/2" |
Details
Standards | 125 CWP, Naturally Lead Free |
Connection Type | Insert x Insert |
Description
1/2" Galvanized Insert Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-02)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270245)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/4" x 1/8" Pipe Size 10 PK (6AZF1)
- PARKER 3/8" A-LOK x SAE SS Male Straight Connector (6M1SC6-316)
- LEGEND VALVE 2 X 3/4" GALV. HEX BUSHING (352-627C)
- LEGEND VALVE 4" GALV. 45 STREET ELBOW (352-071)
- LEGEND VALVE 3/4" GALVANIZED UNION (352-444C)
- LEGEND VALVE 1" GALVANIZED CROSS (352-375C)
- LEGEND VALVE 1" X 1/4" GALV. RED. TEE (352-209)
- LEGEND VALVE 2-1/2" GALV. SQUARE HEAD PLUG (352-409)
- THRIFCO PLUMBING 1-1/2 Inch x 1-1/2 Inch x 3/4 Inch Galvanized Steel Reducer Tee (5217086)
- Legend Valve Fittings