Shop All Dielectric Unions
Legend Valve
1/2" D.U. STEAM INSERT
Mfr # 301-443
Zoro # G1766706
product price: $0.55
/ea
Sold in multiples of 21 for $11.55
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material ABS
- Standards 300°F Intermittent, Maximum Temperature 275°F
- Max. Temp. 275°F (Max.); 300°F (Intermittent)
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-443
- Zoro # G1766706
- UPC # 662545011158
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1/2" |
Details
Item | Dielectric Steam Insert |
Basic Fitting Material | ABS |
Standards | 300°F Intermittent, Maximum Temperature 275°F |
Max. Temp. | 275°F (Max.); 300°F (Intermittent) |
Description
1/2" Dielectric Steam Insert
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 2" FNPT (ZUSA-PF-93)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1" (AHL100-GR)
- ANDERSON Tube Poly 1/4Id X 3/8Od (PE038014300R)
- B & K STZ Industries 1/4 in. FIP each X 1/4 in. D MIP Galvanized Malleable Iron 90 Degree Street Elbow (311UPSE90-14)
- LEGEND VALVE 2-1/2" D.U. STEAM GASKET (301-439)
- LEGEND VALVE 1" FNPT x PRESS P-571NL DU (301-105PNL)
- LEGEND VALVE 3/4" MNPT x PRESS P-571NL DU (301-204PNL)
- LEGEND VALVE 1-1/4" T-575 DIELECTRIC NIPPLE (301-505)
- LEGEND VALVE 1" T-575 DIELECTRIC NIPPLE (301-504)
- LEGEND VALVE 1-1/2" D.U. STEAM GASKET (301-437)
- SMITH-COOPER MIPXC Dielectric Union, NL 1/2" (4347004200)
- Legend Valve Dielectric Unions