Shop All Compression Tube Fittings
Legend Valve
1/2" CPVC UNIONS
Mfr # 204-133
Zoro # G1097314
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 CWP @ 73°F
- Size 1/2"
- Connection Type Solvent x Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 204-133
- Zoro # G1097314
- UPC # 662545031644
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Size | 1/2" |
Details
Standards | 150 CWP @ 73°F |
Connection Type | Solvent x Solvent |
Description
1/2" CPVC Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD141445)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 24 In L, EPDM (HF312X24HMXHMS)
- MOEN Voss Tank Lever (YB5101NL)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (306-AC3412)
- LEGEND VALVE 1-1/4" SOLV. PVC SHED.80 UNION (204-176)
- LEGEND VALVE 1" PVC COMPRESSION COUPLING (204-105)
- LEGEND VALVE 1-1/2" IPS BR COMP. COUP NL (303-128NL)
- LEGEND VALVE 2" CTS BRASS COMP. COUPLING NL (303-129NL)
- LEGEND VALVE 3" PVC COMPRESSION COUPLING (204-110)
- LEGEND VALVE 1/2" CPVC COMPRESSION COUPLING (204-123)
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171C-6-4)
- Legend Valve Tube Fittings