Shop All Ball Valves
Legend Valve
1/2 CPVC S-606 DRAINABLE BV
Mfr # 202-423
Zoro # G1773030
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type Solvent x Solvent
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 202-423
- Zoro # G1773030
- UPC # 662545040745
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1/2" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Solvent x Solvent |
Description
1/2 CPVC S-606 Drainable Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2-1/2" L (ZUSA-PF-5682)
- CHICAGO FAUCET Plunger Disc (386-011JKCP)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Chrome (SHD7072)
- DIXON Ball Wye, 1/4", Turn Valve 2-1/2", Inlet (S7100)
- LEGEND VALVE 1/2" MINI BALL VALVE M x F (101-349)
- LEGEND VALVE 1/4" T-1001 BALL VALVE (101-101)
- LEGEND VALVE 3/8" T-715 S.S. BALL VALVE (113-102)
- LEGEND VALVE 3" T-901 BALL VALVE (101-230)
- LEGEND VALVE 1-1/4 T1002 NO LEAD BALL VALVE (101-066NL)
- LEGEND VALVE 2" T-601 PVC BALL VALVE (201-308)
- APOLLO VALVES 3" Sweat Brass Ball Valve Inline (94A20001)
- Legend Valve Ball Valves