Shop All Copper Fittings
Legend Valve
1/2 COPPER TUBE STRAP
Mfr # 450-473
Zoro # G1111795
product price: $0.99
/ea
Sold in multiples of 15 for $14.85
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Outside Dia. 5/8 in
- Standards Naturally Lead Free, ANSI/ASME B16.22
- Size 1/2" x 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-473
- Zoro # G1111795
- UPC # 662545048161
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Outside Dia. | 5/8 in |
Size | 1/2" x 5/8" |
Details
Item | Strap |
Pipe Fitting Material | Copper |
Standards | Naturally Lead Free, ANSI/ASME B16.22 |
Description
1/2"(ID) 5/8"(OD) Copper Strap,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PIPE PEX RED 1/2""X25' (U860R25)
- ZORO SELECT 1-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL333)
- PLUMB PAK TOILET SUPPLY LINE 9"" L (PP23870)
- RUVATI Extended Garbage Disposal Flange with Deep Basket Strainer for Kitchen Sinks - Stainless Steel (RVA1049ST)
- LEGEND VALVE 2" CTS GASKET ONLY (313-548)
- LEGEND VALVE 1-1/2" COPPER 45 ELBOW (450-027)
- LEGEND VALVE 2" COPPER x MALE UNION NL (302-311NL)
- LEGEND VALVE 3 X 2 X 2 COPPER RED TEE (450-309)
- LEGEND VALVE 1-1/4" T-4500 CTS INSERT STIF. (313-406)
- LEGEND VALVE 1-1/2" FTG X MALE ADAPTER (450-807)
- NIBCO 1/2" NOM C x 1/2" FTG Copper Tee (6112 1/2)
- Legend Valve Fittings