Shop All Bronze Pipe Fittings
Legend Valve
1/2" CHROME SQUARE PLUG
Mfr # 310-183CP
Zoro # G1774388
original price:
$20.74
45% off
new price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1/2"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-183CP
- Zoro # G1774388
- UPC # 662545019604
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1/2" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | MNPT |
Description
1/2" Chrome Plated Threaded Cast Bronze Square Plug, MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-7)
- ZORO SELECT 1" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNF18)
- ZORO SELECT 1/8" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (460-100)
- DIXON Cam and Groove, AL Adapter x FNPT, 2" (G200-A-AL)
- LEGEND VALVE 1 SWT NO LEAD COMPANION FLGE (310-256NL)
- LEGEND VALVE 1-1/2" BRONZE TEE NO LEAD (310-107NL)
- LEGEND VALVE 1-1/2 T4300 NO LEAD PAK X MIP (313-207NL)
- LEGEND VALVE 1-1/2 T4351 NO LEAD COMPXCOMP (313-157NL)
- LEGEND VALVE 1 X 3/4 T4301 NO LEAD PAK XPAK (313-220NL)
- LEGEND VALVE 1-1/4 BRZ MALE ADAPTER NL (312-006NL)
- LEGEND VALVE 1-1/4" BRONZE FEMALE ADAPTER (312-046)
- Legend Valve Bronze Pipe Fittings