Shop All Supply Stop Valves
Legend Valve
12" CHROME LOG LIGHTER KEY
Mfr # 102-852
Zoro # G1795144
original price:
$14.59
4% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type 12” Chrome Key
- Size 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 102-852
- Zoro # G1795144
- UPC # 662545021881
- Country of Origin Thailand
- Category Supply Stop Valves
Dimensions
Size | 12" |
Details
Connection Type | 12” Chrome Key |
Description
12" Chrome Log Lighter Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-39)
- KOHLER Cover Tank, Toilet (1010658-0)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361330707)
- DIXON 2" 316L SS 90 Degree Weld Elbow with Tangent (B2S-R200P)
- LEGEND VALVE 1/4 TURN CHROME ESCUTCHEON (102-840)
- LEGEND VALVE 1/2" 1960 x 3/8 OD T595 NL CHR (114-606NL)
- LEGEND VALVE 1/2 PEX x 3/8 x 3/8 T587N L (114-406NL)
- LEGEND VALVE 3/4" T-501 NO LEAD STOP VALVE (107-104NL)
- LEGEND VALVE 1/2" T-3200 LOG LIGHTER VALVE (102-803)
- LEGEND VALVE 1/2 T-536HP NO LEAD HEAVY NK (107-277NL)
- ZURN Angle Stop Valve, 2-3/4 in. Chrome (Z8804-XL-PC)
- Legend Valve Supply Stop Valves