Shop All Brass Pipe Fittings
Legend Valve
1/2" CFC TEE
Mfr # 302-373
Zoro # G1767360
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Brass
- Size 1/2"
- Connection Type Sweat x FNPT x Sweat
- Connection Size (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-373
- Zoro # G1767360
- UPC # 662545022604
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Size | 1/2" |
Connection Size (In.) | 1/2 in |
Details
Pipe Fitting Material | Cast Brass |
Item | Tee |
Connection Type | Sweat x FNPT x Sweat |
Description
1/2” Sweat x FNPT x Sweat Tee, Cast Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Soap/Lotion, Dispenser (RP50781SS)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7037)
- JONES STEPHENS Galvanized Tee, 3/4 In (G4600100)
- KOHLER Rely 48" X 34" Single-Threshold Shower Base With Center Drain (8461-0)
- LEGEND VALVE 1" X 1/2" T-569 VENTURI TEE (302-214)
- LEGEND VALVE 1-1/4X1/8X1-1/4 BASEBOARD T NL (302-255NL)
- LEGEND VALVE 3/4" CCF TEE (302-344)
- LEGEND VALVE 3/4" 90 COPPER DRAIN ELBOW NL (302-243NL)
- LEGEND VALVE 5" BRASS RAISED S.H. PLUG (302-610)
- LEGEND VALVE 1/2 PEX x FIP NL DROP EAR TEE (302-333NL)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2200P-8-8)
- Legend Valve Fittings