Shop All Copper Fittings
Legend Valve
1/2" C X F ELBOW NL
Mfr # 302-283NL
Zoro # G1764308
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Brass
- Size 1/2"
- Connection Type Sweat x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-283NL
- Zoro # G1764308
- UPC # 662545091112
- Country of Origin Taiwan, Province of China
- Category Copper Fittings
Dimensions
Size | 1/2" |
Details
Item | Elbow |
Pipe Fitting Material | Cast Brass |
Connection Type | Sweat x FNPT |
Description
1/2” Sweat x FNPT Elbow, No Lead Cast Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310088406)
- EZ-FLO EASTMAN Replacement Ball, Brass Material (32109LF)
- MILWAUKEE TOOL 1-1/2" M18 ProPEX Expansion Head (49-16-2612)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx1/4In (GAMS-84)
- LEGEND VALVE 1-1/2" COPPER COUPLING (450-507)
- LEGEND VALVE 2 x 1 CXC RED COUP (450-546)
- LEGEND VALVE 1" COPPER x MALE UNION NL (302-308NL)
- LEGEND VALVE 1/2" COPPER 90 ELBOW (450-003)
- LEGEND VALVE 3/4" NO LEAD SWT x MNPT UNIONS (302-307LNL)
- LEGEND VALVE 1-1/4" COPPER COUPLING (450-506)
- NIBCO 3" NOM C Copper 90 Degree Long Radius Elbow (607LT 3)
- Legend Valve Copper Fittings