Shop All Copper Fittings
Legend Valve
1/2" C X F ADAPTER
Mfr # 450-703
Zoro # G1077547
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 1/2" x 5/8 x 1/2
- Connection Type Copper x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-703
- Zoro # G1077547
- UPC # 662545038810
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 1/2" x 5/8 x 1/2 |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x FNPT |
Description
1/2" (ID) 5/8" x 1/2"(OD) Copper FNPT Adapter, C x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-079)
- DORMONT Gas Flow Valve Kit, SS, 48" L, 1/2" Size (20C-3131V4KIT-TS-48B)
- ZORO SELECT 6" Black Steel Slip On Flange (FLCS1RFSO600)
- ZORO SELECT 1-1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-217)
- LEGEND VALVE 3/4" C X M ELBOW NL (302-274NL)
- LEGEND VALVE 1" FTG X MIP ADAPTER (450-805)
- LEGEND VALVE 1/2" COPPER COUPLING (450-503)
- LEGEND VALVE 11/4 X 1 X 11/4 COPPER RED TEE (450-239)
- LEGEND VALVE 3/4" NO LEAD SWT x SWT UNIONS (302-304LNL)
- LEGEND VALVE 1-1/2 X 3/4 COPPER RED TEE (450-219)
- NIBCO 3/16" NOM C Copper Tee (611 3/16)
- Legend Valve Copper Fittings