Shop All Bronze Pipe Fittings
Legend Valve
1/2" BRONZE MALE ADAPTER
Mfr # 312-003
Zoro # G1773618
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Standards 125 CWP
- Connection Type MNPT x Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 312-003
- Zoro # G1773618
- UPC # 662545016085
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1/2" |
Details
Standards | 125 CWP |
Connection Type | MNPT x Insert |
Description
1/2" Cast Bronze Insert x MNPT Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BLACK SQUARE HEAD PLUG (350-408C)
- FLEX-DRAIN Flex-Drain Solid 12' (51710)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-471)
- ALLPOINTS Hook, Coat , W/Bumper, Cp (1411119)
- LEGEND VALVE 1" BRONZE HYDRANT ELBOW (312-055)
- LEGEND VALVE 3/8" CHROME CAP (310-122CP)
- LEGEND VALVE 1/2" 90 CHROME STREET ELBOW (310-043CP)
- LEGEND VALVE 3/4 T4400NL FL x MIP 1/4 BEND (313-304NL)
- LEGEND VALVE 2" X 3/4" NO LEAD RED TEE (310-434NL)
- LEGEND VALVE 1-1/4" BRONZE TEE NO LEAD (310-106NL)
- LEGEND VALVE 1-1/4" BRZ INSERT TEE NL (312-106NL)
- Legend Valve Fittings