Shop All Black Pipe Fittings
Legend Valve
1/2" BLACK CROSS
Mfr # 350-373
Zoro # G1780338
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1/2"
- Connection Type FNPT x FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-373
- Zoro # G1780338
- UPC # 662545025148
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1/2" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT x FNPT |
Description
1/2" SA Black Cross FNPT x FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 4" Aluminum Part B (3E40BAL)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48364)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210P034)
- MERIT BRASS CO 3/4 Lead Free Brass Coupling, FNPT, 125 PSI (XNL111-12)
- LEGEND VALVE 3/8" BLACK TEE (350-152C)
- LEGEND VALVE 3/4" X 1/4" BLACK HEX BUSHING (350-607)
- LEGEND VALVE 1" X 1/2" BLACK HEX BUSHING (350-612C)
- LEGEND VALVE 3/4" BLACK TEE (350-154)
- LEGEND VALVE 1-1/2" BLACK 90 STREET ELBOW (350-047)
- LEGEND VALVE 3/4" BLACK COUPLING (350-504C)
- SMITH-COOPER MNPT, Seamless Black Pipe Nipple, Schedule 80 (4354001600)
- Legend Valve Black Pipe Fittings