Shop All Black Pipe Fittings
Legend Valve
1/2" BLACK COUPLING
Mfr # 350-503
Zoro # G1781616
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1/2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-503
- Zoro # G1781616
- UPC # 662545025629
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1/2" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1/2" SA Black Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Wash Connector, 60", FEM Hose 3/4", Flex, SS (S04228)
- KOHLER Kit, Control Stop Service (1261120)
- ZORO SELECT 3/4" FNPT Galvanized Cross (5P986)
- ILC Replacement for GE General Electric G.E Xwfe .5 Micron Filter, PK 2 (XWFE .5 MICRON)
- LEGEND VALVE 1-1/2" BLACK TEE (350-157)
- LEGEND VALVE 6" X 2" BLACK HEX BUSHING (350-654C)
- LEGEND VALVE 3/4" BLACK 90 ELBOW (350-004C)
- LEGEND VALVE 1/2 X 1/8 BLACK RED. COUPLING (350-523C)
- LEGEND VALVE 2-1/2" BLACK SQUARE HEAD PLUG (350-409)
- LEGEND VALVE 3/8" BLACK 45 STREET ELBOW (350-062C)
- ANVIL 1/2" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362013005)
- Legend Valve Black Pipe Fittings