Shop All Hydronic Heaters and Accessories
Legend Valve
1/2" AF-480 w BACKFLOW w GAUGE
Mfr # 800-841
Zoro # G3042429
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Adjustable from 7 to 45 p.s.i.
- Size 1/2"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 800-841
- Zoro # G3042429
- UPC # 662545068688
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 1/2" |
Details
Standards | Adjustable from 7 to 45 p.s.i. |
Connection Type | FNPT |
Description
Auto Fill with Backflow & Gauge - FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 x 25 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (16251.POLY 6PK)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, 30 Degrees to 110 Degrees F, SPDT, 24 to 600VAC (6EDY3)
- J & D MANUFACTURING J and D VES24C 24 In. Shutter Exhaust Fan With Cord (VES24C)
- LUTRON Fan/Light Control Dual Slide, 120V, 1 Pole (S2-LFSQ-WH)
- LEGEND VALVE 1/2" BACK MOUNT T & P GAUGE (800-663)
- LEGEND VALVE 1" BALANCIN VAL BODY w/o METER (800-775NF)
- LEGEND VALVE T-88 A&D ELIMINATOR BODY A (800-875)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-END (800-667)
- LEGEND VALVE 1" BALANCIN VAL BODY w/ METER (800-775)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- BELL & GOSSETT STEEL STRAINER (A91274)
- Legend Valve Hydronic Heaters and Accessories