Shop All Hydronic Heaters and Accessories
Legend Valve
1/2" AF-480 AUTOFILL w GAUGE
Mfr # 800-842
Zoro # G3042456
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Adjustable from 7 to 45 p.s.i.
- Size 1/2"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-842
- Zoro # G3042456
- UPC # 662545069142
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 1/2" |
Details
Standards | Adjustable from 7 to 45 p.s.i. |
Connection Type | FNPT |
Description
Auto Fill with Gauge Only - FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Thermocouple, 39 In (098514-01)
- DAYTON 24 in Backdraft Damper / Intake Shutter, 25 in x 25 in (4YN17)
- WHITE-RODGERS 36C03-433 24V 3/4" X 3/4" (36C03-433)
- DAYTON Mobile Air Circulator 42" Non-Oscillating, 115VAC, 9000/15,000 CFM (1YNW6)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-SIDE (800-668)
- LEGEND VALVE M-8330 MFLD PORT CAP (833-141)
- LEGEND VALVE T-88 A&D ELIMINATOR BODY A (800-875)
- LEGEND VALVE 1" BALANCIN VAL BODY w/ METER (800-775)
- LEGEND VALVE 1" BALANCIN VAL BODY w/o METER (800-775NF)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY A (800-835)
- ARMSTRONG PUMPS No. 3 Series Seal Bearing Assembly with Impeller (816549MF-091)
- Legend Valve Hydronic Heaters and Accessories