Shop All Manifolds
Legend Valve
1/2" ADAPTER PLUG W/O-RING
Mfr # 800-804
Zoro # G1793848
Sold in multiples of 7 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- Includes O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 800-804
- Zoro # G1793848
- UPC # 662545066516
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1/2 in |
Details
Item | Adapter Plug |
Includes | O-Ring |
Description
1/2" ADAPTER PLUG W/O-RING
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 1 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C188A (C188A)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male Face Seal (FS6400-08-08-O)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (5EP)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z734)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- LEGEND VALVE 5 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/2 In. L (M10-125-3)
- Legend Valve Manifolds