Shop All Press-Fit Tube Fittings
Legend Valve
1/2" 90 ELBOW PRESS x FNPT
Mfr # 450-131P
Zoro # G1079148
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1/2"
- Connection Type Press x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-131P
- Zoro # G1079148
- UPC # 662545120546
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1/2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x FNPT |
Description
1/2" Press x FNPT 90° Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Precis 30" Single Bowl - Coal Black (442931)
- ZURN Bell Trap O-Ring, Black (P5795-3)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-731)
- DELTA Nicoli: Monitor 14 Series Shower Only (142749-CZ)
- LEGEND VALVE 1-1/2" COPPER PRESS 45 ELBOW (450-027P)
- LEGEND VALVE 3/4" PRESS MALE ADAPTER (450-754P)
- LEGEND VALVE 3/4" COPPER PRESS 45 ELBOW (450-024P)
- LEGEND VALVE 3/4" NL PRESS x FNPT TEES (450-894P)
- LEGEND VALVE 1" PRESS REPAIR COUPLING (450-585P)
- LEGEND VALVE 1/2" COPPER PRESS TEE (450-153P)
- VIEGA Adapter (98310)
- Legend Valve Press-Fit Tube Fittings