Shop All Bronze Pipe Fittings
Legend Valve
1/2" 90 BRONZE ELBOW NO LEAD
Mfr # 310-003NL
Zoro # G1770468
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Threaded
- Specific Fitting Shape 90 Degrees
- Pipe Fitting Material Cast Bronze
- Connection 1/2 in
- Fitting Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-003NL
- Zoro # G1770468
- UPC # 662545088099
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1/2" |
Details
Item | Elbow |
Type | Threaded |
Specific Fitting Shape | 90 Degrees |
Pipe Fitting Material | Cast Bronze |
Connection | 1/2 in |
Fitting Connection Type | FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1/2" Threaded No Lead Cast Bronze 90° Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1NNC-12)
- AMERICAN STANDARD TripLever-Lh 4083934016 Tanks White (047148-0200A)
- ZORO SELECT Replacement Screen, 1-1/2 In, 304 SS (20H637)
- ZORO SELECT 3/4" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40501TS)
- LEGEND VALVE 1-1/2 T5200NL FL x FL CURB STO (314-107NL)
- LEGEND VALVE 1 x 3/4 T4410NL PAK x M1/4 BEN (313-330NL)
- LEGEND VALVE 1" IPS PACK JOINT NUT (313-535)
- LEGEND VALVE 1" X 3/4"M HYDRANT TEES (312-095)
- LEGEND VALVE 1" T-4200NL FL X FL UNION (313-105NL)
- LEGEND VALVE 1 X 3/4 T4305 NO LEAD PAK X FI (313-280NL)
- LEGEND VALVE 3/4 T4350 NO LEAD COMP X MIP C (313-144NL)
- Legend Valve Bronze Pipe Fittings