Shop All Copper Fittings
Legend Valve
11/4 X 3/4 X 11/4 COPPER RED T
Mfr # 450-235
Zoro # G1058315
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 1-1/4" x 3/4"
- Connection Type Copper x Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-235
- Zoro # G1058315
- UPC # 662545046853
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 1-1/4" x 3/4" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper x Copper |
Description
1-1/4" x 3/4" x 1-1/4"(ID) 1-3/8" x 7/8" x 1-3/8"(OD) Copper Reducing Tee, C x C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Nylon, Black, 10 PK (3175 62 14)
- AMERICAN STANDARD 2.2 gpm Aerated Outlet, 55/64" Thread Size, Chrome, Brass (066111-0020A)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 2" Pipe Size, FNPT x Socket (9835-020)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Width: 15.75" (80122-ELS17)
- LEGEND VALVE 1" X 1" X 1/2" CCF TEE NL (302-355NL)
- LEGEND VALVE 1-1/4" CTS INSERT STIFF. 2 PK (313-446)
- LEGEND VALVE 3/4" C X M ADAPTER (450-754)
- LEGEND VALVE 2 x 1 CXC RED COUP (450-546)
- LEGEND VALVE 3/8" COPPER 45 ELBOW (450-022)
- LEGEND VALVE 2" COPPER x MALE UNION NL (302-311NL)
- NIBCO PRESS SYSTEM Fitting Rducer, 1-1/2" x 1/2", FTG X Press (9008905PC)
- Legend Valve Fittings